Skip to content Skip to navigation menu
Thomson Industries1BC-12-BHA L24

1BC-12-BHA L24

End Supported Linear Guide System w/Carriage
Item #104840709
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 24" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1BC-12-BHA L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Pillow Block Length 4 1/2 in
Table Top Width 7 1/2 in
Center Line to Top of Pillow Block 0.937 in
No. of Bearings 2
Tapped Hole Size 5/16-18
Table Material Aluminum, Black Oxide Finish
Bearing Type Twin Pillow Block
Shaft Length 24 in
Bolt Hole Size Dimension .19 in
Length Bolt Center 3.5 in
Nominal Shaft Diameter 3/4 in
Bolt Size #8
Base to Centerline of Shaft 1 1/8 in
Pillow Block Width 2 3/4 in
Carriage Table Top Yes
Table Top Length 4 1/2 in
Pillow Block Height 1 3/4 in
Mounting Holes Width 4 1/2 in
Table Thickness 1/2 in
Pillow Block Part No. SSUTWN-12-XS
Pillow Block Material Aluminum, Black Oxide Finish
No. of Shafts 2
Support Part No. ASB-12-XS
Mounting Holes Length 3 in
System Type Building Block
Support Type Type ASB End Block
Shaft Material Alloy Steel
Weight 11.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison