Skip to content Skip to navigation menu
Thomson Industries1BC-08-BHA L32

1BC-08-BHA L32

End Supported Linear Guide System w/Carriage
Item #104840514
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 32" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1BC-08-BHA L32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 32" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Length Bolt Center 2.5 in
Shaft Length 32 in
Table Top Length 3 1/2 in
Table Material Aluminum, Black Oxide Finish
Pillow Block Width 2 in
Pillow Block Height 1 1/4 in
Mounting Holes Width 3 1/4 in
Support Type Type ASB End Block
Table Top Width 5 1/2 in
Pillow Block Length 3 1/2 in
Bolt Hole Size Dimension .16 in
No. of Shafts 2
Mounting Holes Length 2 1/2 in
Support Part No. ASB-8-XS
Pillow Block Material Aluminum, Black Oxide Finish
Nominal Shaft Diameter 1/2 in
Shaft Material Alloy Steel
Bolt Size #6
Base to Centerline of Shaft 7/8 in
No. of Bearings 2
System Type Building Block
Tapped Hole Size 1/4-20
Table Thickness 3/8 in
Bearing Type Twin Pillow Block
Carriage Table Top Yes
Center Line to Top of Pillow Block 0.687 in
Pillow Block Part No. TWN-8-XS
Weight 5.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison