Skip to content Skip to navigation menu
Thomson Industries1BC-08-AJB L16

1BC-08-AJB L16

End Supported Linear Guide System w/Carriage
Item #104828666
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 16" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1BC-08-AJB L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
System Type Building Block
Nominal Shaft Diameter 1/2 in
Table Thickness 3/8 in
Table Top Width 5 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
Table Material Aluminum, Black Oxide Finish
Tapped Hole Size 1/4-20
No. of Shafts 2
Mounting Holes Width 3 1/4 in
No. of Bearings 4
Center Line to Top of Pillow Block 0.687 in
Bearing Type Standard Pillow Block
Pillow Block Width 2 in
Support Part No. SB-8-XS
Pillow Block Part No. SPB-8-XS
Bolt Hole Size Dimension .16 in
Pillow Block Length 1.69 in
Shaft Material Alloy Steel
Length Bolt Center 1 in
Support Type Type SB End Block
Carriage Table Top Yes
Shaft Length 16 in
Pillow Block Height 1 1/4 in
Table Top Length 5 1/2 in
Base to Centerline of Shaft 1 in
Bolt Size #6
Mounting Holes Length 4 1/2 in
Weight 4.79 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison