- 1/2" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type ASB End Block
- 12" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
| Tapped Hole Size | #8-32 |
| Shaft Material | Alloy Steel |
| Length Bolt Center | 1 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Bolt Size | #6 |
| Base to Centerline of Shaft | 1/2 in |
| Table Material | Aluminum, Black Oxide Finish |
| Carriage Table Top | Yes |
| Pillow Block Width | 2 in |
| Mounting Holes Width | 2 1/4 in |
| Table Thickness | 1/4 in |
| Shaft Length | 12 in |
| Support Type | Type ASB End Block |
| Pillow Block Part No. | SPB-8-XS |
| System Type | Building Block |
| Mounting Holes Length | 3 1/2 in |
| Table Top Width | 4 in |
| Table Top Length | 4 in |
| Center Line to Top of Pillow Block | 0.687 in |
| Bolt Hole Size Dimension | .16 in |
| Nominal Shaft Diameter | 1/2 in |
| Bearing Type | Standard Pillow Block |
| No. of Shafts | 2 |
| No. of Bearings | 4 |
| Pillow Block Length | 1.69 in |
| Pillow Block Height | 1 1/4 in |
| Support Part No. | ASB-8-XS |
| Weight | 1.37 LB |

