Skip to content Skip to navigation menu
Thomson Industries1BB-12-AJO L48

1BB-12-AJO L48

Double End Supported Linear Guide System
Item #104828964
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-12-AJO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Base to Centerline of Shaft 1 1/4 in
Support Type Type SB End Block
Bearing Type Standard Pillow Block
Carriage Table Top No
Pillow Block Width 2 3/4 in
Pillow Block Length 2.06 in
Shaft Material Alloy Steel
System Type Building Block
Nominal Shaft Diameter 3/4 in
No. of Shafts 2
Pillow Block Material Aluminum, Black Oxide Finish
No. of Bearings 4
Support Part No. SB-12-XS
Center Line to Top of Pillow Block 0.937 in
Bolt Hole Size Dimension .19 in
Shaft Length 48 in
Pillow Block Height 1 3/4 in
Table Thickness N/A
Length Bolt Center 1.25 in
Bolt Size #8
Pillow Block Part No. SSUPB-12-XS
Weight 16.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison