Skip to content Skip to navigation menu
Thomson Industries1BB-08-AHO L12

1BB-08-AHO L12

Double End Supported Linear Guide System
Item #104840616
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type ASB End Block
  • 12" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-08-AHO L12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type ASB End Block
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Bolt Hole Size Dimension .16 in
Pillow Block Length 1.69 in
Pillow Block Part No. SPB-8-XS
Table Thickness N/A
Bolt Size #6
Support Type Type ASB End Block
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 1 1/4 in
Pillow Block Width 2 in
No. of Shafts 2
Nominal Shaft Diameter 1/2 in
Base to Centerline of Shaft 7/8 in
Length Bolt Center 1 in
System Type Building Block
Shaft Length 12 in
No. of Bearings 4
Center Line to Top of Pillow Block 0.687 in
Shaft Material Alloy Steel
Bearing Type Standard Pillow Block
Support Part No. ASB-8-XS
Carriage Table Top No
Weight 2.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison