Skip to content Skip to navigation menu
Thomson Industries1BB-04-BHO L20

1BB-04-BHO L20

Double End Supported Linear Guide System
Item #104843282
  • 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 20" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1BB-04-BHO L20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type ASB End Block
  • 20" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Bolt Hole Size Dimension .16 in
Support Type Type ASB End Block
Base to Centerline of Shaft 1/2 in
Center Line to Top of Pillow Block 0.437 in
Nominal Shaft Diameter 1/4 in
Shaft Length 20 in
System Type Building Block
Bolt Size #6
Carriage Table Top No
Pillow Block Material Aluminum, Black Oxide Finish
Support Part No. ASB-4-XS
Pillow Block Length 2 1/2 in
Pillow Block Part No. TWN-4-XS
Pillow Block Height 0.81 in
Length Bolt Center 2 in
Shaft Material Alloy Steel
Pillow Block Width 1.63 in
Table Thickness N/A
Bearing Type Twin Pillow Block
No. of Bearings 2
No. of Shafts 2
Weight 1.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison