Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-24-AHO L16

Single End Supported Linear Guide System
Item #101622185
  • 1 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type ASB End Block
  • 16" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type ASB End Block
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Support Part No. ASB-24-XS
Base to Centerline of Shaft 2 in
Pillow Block Length 4 in
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 3 1/4 in
Bolt Size 1/4 in
Center Line to Top of Pillow Block 1 3/4 in
Shaft Material Alloy Steel
Support Type Type ASB End Block
Bearing Type Standard Pillow Block
Pillow Block Width 4 3/4 in
Length Bolt Center 2.5 in
No. of Shafts 1
Bolt Hole Size Dimension .28 in
Carriage Table Top No
System Type Building Block
Table Thickness N/A
Pillow Block Part No. SSUPB-24-XS
No. of Bearings 2
Nominal Shaft Diameter 1 1/2 in
Shaft Length 16 in
Weight 18.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison