Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-12-AHO L48

Single End Supported Linear Guide System
Item #104840411
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type ASB End Block
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type ASB End Block
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Bearing Type Standard Pillow Block
Pillow Block Length 2.06 in
Pillow Block Part No. SSUPB-12-XS
Support Part No. ASB-12-XS
Bolt Hole Size Dimension .19 in
Pillow Block Width 2 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Base to Centerline of Shaft 1 1/8 in
Support Type Type ASB End Block
System Type Building Block
Nominal Shaft Diameter 3/4 in
Bolt Size #8
Carriage Table Top No
Shaft Length 48 in
No. of Bearings 2
No. of Shafts 1
Pillow Block Height 1 3/4 in
Table Thickness N/A
Center Line to Top of Pillow Block 0.937 in
Shaft Material Alloy Steel
Length Bolt Center 1.25 in
Weight 7.68 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison