Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-08-AJO L8

Single End Supported Linear Guide System
Item #105000372
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 8" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SB End Block
  • 8" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Table Thickness N/A
Bolt Hole Size Dimension .16 in
Pillow Block Material Aluminum, Black Oxide Finish
Support Part No. SB-8-XS
Nominal Shaft Diameter 1/2 in
Pillow Block Width 2 in
Center Line to Top of Pillow Block 0.687 in
Pillow Block Length 1.69 in
Carriage Table Top No
Shaft Material Alloy Steel
No. of Shafts 1
Pillow Block Height 1 1/4 in
System Type Building Block
No. of Bearings 2
Base to Centerline of Shaft 1 in
Bolt Size #6
Bearing Type Standard Pillow Block
Shaft Length 8 in
Length Bolt Center 1 in
Support Type Type SB End Block
Pillow Block Part No. SPB-8-XS
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison