Skip to content Skip to navigation menu
Single End Supported Linear Guide System

1BA-06-AHO L20

Single End Supported Linear Guide System
Item #105002517
  • 3/8" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type ASB End Block
  • 20" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Single End Supported Linear Guide System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type ASB End Block
  • 20" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Bolt Hole Size Dimension .16 in
Base to Centerline of Shaft 0.562 in
Pillow Block Width 1 3/4 in
Carriage Table Top No
Center Line to Top of Pillow Block 1/2 in
Pillow Block Part No. SPB-6-XS
Shaft Material Alloy Steel
Bearing Type Standard Pillow Block
Shaft Length 20 in
Pillow Block Material Aluminum, Black Oxide Finish
Table Thickness N/A
Support Part No. ASB-6-XS
Pillow Block Length 1.31 in
Length Bolt Center 0.88 in
Pillow Block Height 0.94 in
Support Type Type ASB End Block
Nominal Shaft Diameter 3/8 in
Bolt Size #6
System Type Building Block
No. of Shafts 1
No. of Bearings 2
Weight 1.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison