Skip to content Skip to navigation menu
Thomson Industries1AC-20-AOB L48

1AC-20-AOB L48

Unsupported Linear Guide System w/Carriage
Item #104932910
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC-20-AOB L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Table Material Aluminum, Black Oxide Finish
No. of Bearings 4
Bolt Size #10
Pillow Block Length 3.63 in
Shaft Material Alloy Steel
Shaft Length 48 in
Table Thickness 3/4 in
Length Bolt Center 2 in
Bolt Hole Size Dimension .22 in
Base to Centerline of Shaft N/A
Table Top Length 11 in
Mounting Holes Length 8 1/2 in
Bearing Type Standard Pillow Block
Center Line to Top of Pillow Block 1 1/2 in
Pillow Block Height 2.81 in
Nominal Shaft Diameter 1 1/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Support Type None
Carriage Table Top Yes
Pillow Block Width 4 in
No. of Shafts 2
Table Top Width 11 in
Mounting Holes Width 6 3/4 in
System Type Building Block
Pillow Block Part No. SSUPB-20-XS
Tapped Hole Size 1/2-13
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison