- 3/4" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/o Shaft Support
- 36" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| Base to Centerline of Shaft | N/A |
| Carriage Table Top | Yes |
| Mounting Holes Length | 6 in |
| Length Bolt Center | 1.25 in |
| Center Line to Top of Pillow Block | 0.937 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Pillow Block Length | 2.06 in |
| System Type | Building Block |
| Bolt Hole Size Dimension | .19 in |
| Mounting Holes Width | 4 1/2 in |
| Table Top Length | 7 1/2 in |
| Shaft Material | Alloy Steel |
| Bearing Type | Standard Pillow Block |
| Tapped Hole Size | 5/16-18 |
| Support Type | None |
| Nominal Shaft Diameter | 3/4 in |
| Table Thickness | 1/2 in |
| Table Material | Aluminum, Black Oxide Finish |
| Bolt Size | #8 |
| Table Top Width | 7 1/2 in |
| Pillow Block Part No. | SSUPB-12-XS |
| No. of Shafts | 2 |
| No. of Bearings | 4 |
| Shaft Length | 36 in |
| Pillow Block Width | 2 3/4 in |
| Pillow Block Height | 1 3/4 in |
| Weight | 0.0 LB |

