Skip to content Skip to navigation menu
Thomson Industries1AC-06-BOA L16

1AC-06-BOA L16

Unsupported Linear Guide System w/Carriage
Item #105000607
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 16" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1AC-06-BOA L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
No. of Bearings 2
Bolt Hole Size Dimension .16 in
Bearing Type Twin Pillow Block
Table Thickness 1/4 in
Table Material Aluminum, Black Oxide Finish
System Type Building Block
Center Line to Top of Pillow Block 1/2 in
Pillow Block Height 0.94 in
Mounting Holes Length 2 in
Shaft Length 16 in
Table Top Length 2 1/2 in
Pillow Block Part No. TWN-6-XS
No. of Shafts 2
Base to Centerline of Shaft N/A
Nominal Shaft Diameter 3/8 in
Support Type None
Tapped Hole Size #10-32
Length Bolt Center 2.25 in
Mounting Holes Width 2 1/2 in
Table Top Width 4 1/2 in
Shaft Material Alloy Steel
Bolt Size #6
Pillow Block Width 1 3/4 in
Pillow Block Length 2 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Carriage Table Top Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison