- 1/4" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/o Shaft Support
- 16" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| Pillow Block Part No. | SPB-4-XS |
| Pillow Block Height | 0.81 in |
| No. of Bearings | 4 |
| Pillow Block Width | 1.63 in |
| Table Material | Aluminum, Black Oxide Finish |
| Mounting Holes Width | 2 1/4 in |
| Mounting Holes Length | 3 1/2 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Shaft Material | Alloy Steel |
| Bolt Hole Size Dimension | .16 in |
| Pillow Block Length | 1.19 in |
| System Type | Building Block |
| Shaft Length | 16 in |
| Nominal Shaft Diameter | 1/4 in |
| No. of Shafts | 2 |
| Length Bolt Center | 0.75 in |
| Base to Centerline of Shaft | N/A |
| Bolt Size | #6 |
| Table Top Length | 4 in |
| Center Line to Top of Pillow Block | 0.437 in |
| Table Thickness | 1/4 in |
| Carriage Table Top | Yes |
| Table Top Width | 4 in |
| Bearing Type | Standard Pillow Block |
| Support Type | None |
| Tapped Hole Size | #8-32 |
| Weight | 0.0 LB |

