Skip to content Skip to navigation menu
Thomson Industries1AB-24-BOO L48

1AB-24-BOO L48

Double Unsupported Linear Guide System
Item #105000484
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AB-24-BOO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
No. of Shafts 2
System Type Building Block
Bearing Type Twin Pillow Block
Base to Centerline of Shaft N/A
Nominal Shaft Diameter 1 1/2 in
Carriage Table Top No
Bolt Size 1/4 in
No. of Bearings 2
Support Type None
Table Thickness N/A
Pillow Block Length 9 in
Bolt Hole Size Dimension .28 in
Center Line to Top of Pillow Block 1 3/4 in
Pillow Block Height 3 1/4 in
Shaft Length 48 in
Length Bolt Center 6.5 in
Pillow Block Width 4 3/4 in
Pillow Block Part No. SSUTWN-24-XS
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison