- 1" Nominal Shaft Diameter
- 2 Shaft
- 2 Twin Pillow Block
- w/o Shaft Support
- 24" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| Pillow Block Width | 3 1/4 in |
| No. of Shafts | 2 |
| Pillow Block Height | 2.19 in |
| Center Line to Top of Pillow Block | 1.187 in |
| Pillow Block Length | 6 in |
| System Type | Building Block |
| Bearing Type | Twin Pillow Block |
| Bolt Size | #10 |
| Length Bolt Center | 4.5 in |
| Carriage Table Top | No |
| Table Thickness | N/A |
| Shaft Material | Alloy Steel |
| Bolt Hole Size Dimension | .22 in |
| Support Type | None |
| Nominal Shaft Diameter | 1 in |
| Base to Centerline of Shaft | N/A |
| Shaft Length | 24 in |
| No. of Bearings | 2 |
| Pillow Block Part No. | SSUTWN-16-XS |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Weight | 0.0 LB |

