Skip to content Skip to navigation menu
Thomson Industries1AB-08-BOO L16

1AB-08-BOO L16

Double Unsupported Linear Guide System
Item #104933368
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 16" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AB-08-BOO L16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/o Shaft Support
  • 16" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
No. of Shafts 2
Shaft Length 16 in
Support Type None
No. of Bearings 2
Nominal Shaft Diameter 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
Bearing Type Twin Pillow Block
Pillow Block Width 2 in
Carriage Table Top No
Bolt Hole Size Dimension .16 in
Bolt Size #6
Pillow Block Length 3 1/2 in
Center Line to Top of Pillow Block 0.687 in
Pillow Block Part No. TWN-8-XS
Shaft Material Alloy Steel
System Type Building Block
Base to Centerline of Shaft N/A
Table Thickness N/A
Pillow Block Height 1 1/4 in
Length Bolt Center 2.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison