Skip to content Skip to navigation menu
Thomson Industries1AA-20-BOO L42

1AA-20-BOO L42

Single Unsupported Linear Guide System
Item #104933607
  • 1 1/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 42" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-20-BOO L42
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 42" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Center Line to Top of Pillow Block 1 1/2 in
Support Type None
Pillow Block Width 4 in
Pillow Block Height 2.81 in
No. of Shafts 1
Shaft Material Alloy Steel
Pillow Block Length 7 1/2 in
Bolt Hole Size Dimension .22 in
Bearing Type Twin Pillow Block
Carriage Table Top No
Base to Centerline of Shaft N/A
Length Bolt Center 5.5 in
System Type Building Block
Nominal Shaft Diameter 1 1/4 in
Shaft Length 42 in
Bolt Size #10
Table Thickness N/A
Pillow Block Part No. SSUTWN-20-XS
Pillow Block Material Aluminum, Black Oxide Finish
No. of Bearings 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison