Skip to content Skip to navigation menu
Thomson Industries1AA-16-AOO L48

1AA-16-AOO L48

Single Unsupported Linear Guide System
Item #104999863
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-16-AOO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/o Shaft Support
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Nominal Shaft Diameter 1 in
Carriage Table Top No
Table Thickness N/A
Pillow Block Height 2.19 in
No. of Bearings 2
Base to Centerline of Shaft N/A
Support Type None
Bolt Hole Size Dimension .22 in
Length Bolt Center 1.75 in
System Type Building Block
Center Line to Top of Pillow Block 1.187 in
Pillow Block Material Aluminum, Black Oxide Finish
Bolt Size #10
Pillow Block Part No. SSUPB-16-XS
No. of Shafts 1
Pillow Block Width 3 1/4 in
Bearing Type Standard Pillow Block
Shaft Length 48 in
Shaft Material Alloy Steel
Pillow Block Length 2.81 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison