Skip to content Skip to navigation menu
Thomson Industries1AA-16-AOO L36

1AA-16-AOO L36

Single Unsupported Linear Guide System
Item #104999864
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/o Shaft Support
  • 36" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-16-AOO L36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/o Shaft Support
  • 36" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Pillow Block Height 2.19 in
Pillow Block Part No. SSUPB-16-XS
Pillow Block Width 3 1/4 in
Pillow Block Length 2.81 in
Carriage Table Top No
Pillow Block Material Aluminum, Black Oxide Finish
No. of Shafts 1
System Type Building Block
Shaft Length 36 in
Bearing Type Standard Pillow Block
Table Thickness N/A
Base to Centerline of Shaft N/A
Center Line to Top of Pillow Block 1.187 in
Shaft Material Alloy Steel
Length Bolt Center 1.75 in
Bolt Size #10
Bolt Hole Size Dimension .22 in
Nominal Shaft Diameter 1 in
No. of Bearings 2
Support Type None
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison