Skip to content Skip to navigation menu
Thomson Industries1AA-12-BOO L18

1AA-12-BOO L18

Single Unsupported Linear Guide System
Item #105005244
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 18" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-12-BOO L18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 18" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Table Thickness N/A
Bolt Hole Size Dimension .19 in
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Material Alloy Steel
Shaft Length 18 in
Pillow Block Part No. SSUTWN-12-XS
Length Bolt Center 3.5 in
System Type Building Block
Center Line to Top of Pillow Block 0.937 in
Pillow Block Width 2 3/4 in
Bearing Type Twin Pillow Block
Pillow Block Height 1 3/4 in
No. of Shafts 1
Pillow Block Length 4 1/2 in
Nominal Shaft Diameter 3/4 in
Support Type None
Base to Centerline of Shaft N/A
Bolt Size #8
No. of Bearings 1
Carriage Table Top No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison