- 3/4" Nominal Shaft Diameter
- 1 Shaft
- 2 Standard Pillow Block
- w/o Shaft Support
- 18" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| No. of Shafts | 1 |
| Center Line to Top of Pillow Block | 0.937 in |
| Table Thickness | N/A |
| Pillow Block Part No. | SSUPB-12-XS |
| Shaft Material | Alloy Steel |
| Shaft Length | 18 in |
| Bolt Hole Size Dimension | .19 in |
| Base to Centerline of Shaft | N/A |
| Carriage Table Top | No |
| Pillow Block Length | 2.06 in |
| System Type | Building Block |
| Length Bolt Center | 1.25 in |
| Pillow Block Width | 2 3/4 in |
| Nominal Shaft Diameter | 3/4 in |
| Support Type | None |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Bolt Size | #8 |
| Bearing Type | Standard Pillow Block |
| No. of Bearings | 2 |
| Pillow Block Height | 1 3/4 in |
| Weight | 0.0 LB |

