Skip to content Skip to navigation menu
Thomson Industries1AA-08-BOO L12

1AA-08-BOO L12

Single Unsupported Linear Guide System
Item #105001182
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 12" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1AA-08-BOO L12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/o Shaft Support
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
Table Thickness N/A
Bolt Hole Size Dimension .16 in
Length Bolt Center 2.5 in
System Type Building Block
Bearing Type Twin Pillow Block
Pillow Block Length 3 1/2 in
Base to Centerline of Shaft N/A
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 1 1/4 in
Nominal Shaft Diameter 1/2 in
Center Line to Top of Pillow Block 0.687 in
Pillow Block Width 2 in
No. of Shafts 1
Support Type None
Bolt Size #6
No. of Bearings 1
Shaft Material Alloy Steel
Shaft Length 12 in
Pillow Block Part No. TWN-8-XS
Carriage Table Top No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison