- 10 mm dia
- Class m
- 14 ft Long
- Stainless Steel
- Precision Ground Linear Shafting
features
- Available from stock in most material types and options
- Made of high quality, specially developed alloy steel
- Induction hardened with Rockwell values specific to the desired material
- The case depth is precisely controlled for consistent quality
- Centerless ground for an industry leading cataloged surface finish of 8 Ra max.
- Roundness within 0.000080" for class L, S, D, M and 0.000050" for class N
- Straight within 0.001" per foot cumulative when shipped from the factory
- Can be cut to your specified length
- Can be conditioned for corrosive environments
| Material | 440C Stainless Steel |
| Weight per Inch | 0.035 lb |
| Shaft Dia. [Min] | 0.3932 in |
| Shaft Dia. [Max] | 0.3937 in |
| Hardened | Yes |
| Nominal Size | 10 mm |
| Finish | Standard |
| Length | 168 in |
| Random Length | Yes |
| Class | M |
| Shaft Dia. | 10.0000 mm |
| Hardness Depth | 0.027 in |
| Weight | 2.7 LB |
| EAN or UPC | 662486357841 |
-
Drop Ship Only


