- 1.625" dia
- Class S
- Carbon Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Weight per Inch | 0.587 lb |
| Hardened | Yes |
| Finish | Standard |
| Hardness Depth | 0.08 in |
| Nominal Size | 1 5/8 in |
| Class | S |
| Shaft Dia. [Min] | 1.6234 in |
| Length | 180 in |
| Shaft Dia. [Max] | 1.6239 in |
| Shaft Dia. | 1.625 in |
| Material | Alloy Steel |
| Random Length | Yes |
| Weight | 0.587 LB |

