- 1/4 Inch , Class S, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Weight per Inch | 0.014 lb |
| Hardness Depth | 0.027 in |
| Random Length | Yes |
| Diameter Tolerance [Max] | 0.2490 in |
| Material | Alloy Steel |
| Diameter Tolerance [Min] | 0.2485 in |
| Length | 96 in |
| Hardened | Yes |
| Finish | Standard |
| Nominal Size | 1/4 in |
| Class | S |
| Shaft Dia. | 0.25 in |
| Weight | 1.3 LB |
| EAN or UPC | 662486354840 |

