- 1.75" dia
- Class S
- Carbon Steel
- Standard Finish
- 180" Long
features
- Case hardness 60 HRC minimum
- Surface finish 12 Ra microinch
- Standard straightness 0.001" per foot cumulative
- Roundness 80 millionths of an inch
| Finish | Standard |
| Weight per Inch | 0.681 lb |
| Class | S |
| Shaft Dia. [Min] | 1.7487 in |
| Material | Alloy Steel |
| Shaft Dia. [Max] | 1.749 in |
| Hardened | Yes |
| Length | 180 in |
| Shaft Dia. | 1.75 in |
| Hardness Depth | 0.1 in |
| Nominal Size | 1 3/4 in |
| Random Length | Yes |
| Weight | 0.681 LB |

