- 1/2 Inch , Class L, Chrome Plated Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Length | 166 in |
| Diameter Tolerance [Max] | 0.4995 in |
| Weight per Inch | 0.055 lb |
| Random Length | Yes |
| Material | Chrome Plated Steel |
| Hardened | Yes |
| Hardness Depth | 0.04 in |
| Nominal Size | 1/2 in |
| Finish | Standard |
| Class | L |
| Shaft Dia. | 0.5 in |
| Diameter Tolerance [Min] | 0.4990 in |
| Weight | 0.055 LB |

