- 0.5" dia
- Class D
- Carbon Steel
- Standard Finish
- 168" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. | 0.5 in |
| Nominal Size | 1/2 in |
| Length | 168 in |
| Material | Alloy Steel |
| Shaft Dia. [Min] | 0.5 in |
| Shaft Dia. [Max] | 0.5003 in |
| Random Length | Yes |
| Finish | Standard |
| Hardness Depth | 0.04 in |
| Class | D |
| Weight per Inch | 0.055 lb |
| Hardened | Yes |
| Weight | 9.24 LB |

