- 1.25" dia
- Class S
- Carbon Steel
- Standard Finish
- 25 9/16" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardness Depth | 0.08 in |
| Random Length | No |
| Length | 25 9/16 in |
| Shaft Dia. [Min] | 1.2485 in |
| Class | S |
| Material | Alloy Steel |
| Shaft Dia. | 1.25 in |
| Nominal Size | 1 1/4 in |
| Finish | Standard |
| Shaft Dia. [Max] | 1.249 in |
| Weight per Inch | 0.348 lb |
| Hardened | Yes |
| Weight | 8.9 LB |

