- 1.25" dia
- Class L
- Carbon Steel
- Standard Finish
- 270" Long
features
- Case hardness 60 HRC minimum
- Surface finish 12 Ra microinch
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Class | L |
| Finish | Standard |
| Shaft Dia. [Min] | 1.249 in |
| Shaft Dia. [Max] | 1.2495 in |
| Weight per Inch | 0.348 lb |
| Shaft Dia. | 1.25 in |
| Hardness Depth | 0.08 in |
| Hardened | Yes |
| Length | 270 in |
| Material | Alloy Steel |
| Random Length | No |
| Nominal Size | 1 1/4 in |
| Weight | 93.96 LB |

