- 1.25" dia
- Class L
- Carbon Steel
- Standard Finish
- 180" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. | 1.25 in |
| Class | L |
| Hardness Depth | 0.08 in |
| Nominal Size | 1 1/4 in |
| Shaft Dia. [Max] | 1.2495 in |
| Weight per Inch | 0.348 lb |
| Random Length | Yes |
| Hardened | Yes |
| Material | Alloy Steel |
| Shaft Dia. [Min] | 1.249 in |
| Length | 180 in |
| Finish | Standard |
| Weight | 62.64 LB |

