Skip to content Skip to navigation menu
Thomson Industries1 1/2RLL S RL

1 1/2RLL S RL

Precision Ground Linear Shafting
Item #104932395
  • 1.5" dia
  • Class S
  • Carbon Steel
  • Standard Finish
  • 180" Long (Random Length)
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries1 1/2RLL S RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5" dia
  • Class S
  • Carbon Steel
  • Standard Finish
  • 180" Long (Random Length)

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Shaft Dia. [Max] 1.4989 in
Finish Standard
Hardness Depth 0.08 in
Material Alloy Steel
Shaft Dia. [Min] 1.4984 in
Weight per Inch 0.5 lb
Random Length Yes
Length 180 in
Hardened Yes
Nominal Size 1 1/2 in
Shaft Dia. 1.5 in
Class S
Weight 90.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison