| Height | 11.000 mm |
| Accuracy Class | Normal |
| Length | 220.000 mm |
| Edge to Hole Center | 20 mm |
| Rail Type | Standard |
| Size Code | 20 |
| Bolt Hole Size | 6 mm |
| Material | Stainless |
| Bolt Hole Spacing - Length | 60 mm |
| Rail Width | 20 mm |
| Rail Hole Dimensions | 6.0 x 9.5 x 8.0 |
| Weight | 0.814 LB |

