| Length | 110.000 mm |
| Size Code | 12 |
| Accuracy Class | Normal |
| Bolt Hole Spacing - Length | 40 mm |
| Bolt Hole Size | 4.5 mm |
| Rail Type | Standard |
| Rail Width | 18 mm |
| Material | Stainless |
| Edge to Hole Center | 15 mm |
| Height | 6.600 mm |
| Rail Hole Dimensions | 4.5 x 7.5 x 5.3 |
| Weight | 0.198 LB |

