| Bolt Hole Size | 3.5 mm |
| Height [Min] | 7 mm |
| Size Code | 10 |
| Accuracy Class | Normal |
| Rail Hole Dimensions | 3.5 x 6 x 3.3 |
| Length | 420.000 mm |
| Bolt Hole Spacing - Length | 25 mm |
| Rail Width | 10 mm |
| Edge to Hole Center | 10 mm |
| Material | Stainless |
| Weight | 0.415 LB |
| Bolt Hole Size | 3.5 mm |
| Height [Min] | 7 mm |
| Size Code | 10 |
| Accuracy Class | Normal |
| Rail Hole Dimensions | 3.5 x 6 x 3.3 |
| Length | 420.000 mm |
| Bolt Hole Spacing - Length | 25 mm |
| Rail Width | 10 mm |
| Edge to Hole Center | 10 mm |
| Material | Stainless |
| Weight | 0.415 LB |