| Edge to Hole Center | 15 mm |
| Size Code | 21 |
| Rail Type | Standard |
| Rail Hole Dimensions | 4.5 x 7.5 x 5.3 |
| Rail Width | 37 mm |
| Height | 11.000 mm |
| Bolt Hole Spacing - Length | 50 mm |
| Bolt Hole Size | 4.5 mm |
| Accuracy Class | Normal |
| Length | 130.000 mm |
| Material | Steel |
| Weight | 0.83 LB |

