| Bolt Hole Size | 4.5 mm |
| Rail Type | Standard |
| Accuracy Class | Normal |
| Edge to Hole Center | 15 mm |
| Bolt Hole Spacing - Length | 40 mm |
| Material | Stainless |
| Rail Width | 24 mm |
| Size Code | 14 |
| Height | 7.200 mm |
| Length | 470.000 mm |
| Rail Hole Dimensions | 4.5 x 7.5 x 5.3 |
| Weight | 1.24 LB |

