These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
features
End bonnets removable for servicing
Highly efficient design lowers operating costs
Mounting feet included (may be rotated in 90° increments)
Steel hub and shell material
copper cooling tubes
Length
23.290 in
Weight
49 lb
Operating Temperature [Max]
350 °F
Horsepower Heat Removed
45 hp
Port Type
NPT
Port Size (Water)
1 1/2 in
Hub Material
Steel
Heat Removal
45
Flow Range [Min]
15.00 gal/min
Port Size (Oil)
1 1/2 in
Flow Range [Max]
65.00 gal/min
Height
7.380 in
Tube Side Passes
Two Pass
Weight
49.0 LB
We're here for you
with Service Centers across the country - We have your back