These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
applications
Low flow
Case drain
features
Rugged construction that resists vibration
Low cost, case drain cooling
Fully assembled and includes mounting brackets
Rear-mount oil cooler
mounts behind existing TEFC motor for compact, low-cost application
Port Size
SAE-12
Horsepower Heat Removed
1 1/2 hp
Flow Range [Max]
25.00 gal/min
Operating Temperature [Max]
350 °F
Flow Range [Min]
4.00 gal/min
Port Type
SAE
Fits Motor Frame Size
213T-256T
Depth
5.36 in
Fan Motor Volts & Amps
N/A
Operating Pressure [Max]
300 psi
Heat Rejection (Btu/Hr)
N/A
Fan Motor Horsepower
N/A
Weight
14.0 LB
We're here for you
with Service Centers across the country - We have your back