Skip to content Skip to navigation menu
RM Series Air Cooled Rear Mount Oil Cooler for TEFC Mount

RM-08-02

RM Series Air Cooled Rear Mount Oil Cooler for TEFC Mount
Item #102777608
  • Air Over Oil Cooler
  • Rear Mount
  • SAE 8 Port Size
  • 15 GPM Maximum Flow
RM Series Air Cooled Rear Mount Oil Cooler for TEFC Mount
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Over Oil Cooler
  • Rear Mount
  • SAE 8 Port Size
  • 15 GPM Maximum Flow

description

  • These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.

applications

  • Low flow
  • Case drain

features

  • Rear-mount oil cooler
  • mounts behind existing TEFC motor for compact, low-cost application
  • Eliminates water and sewer costs
  • Fully assembled and includes mounting brackets
  • Rugged construction that resists vibration
Flow Range [Min] 7.00 gal/min
Fan Motor Volts & Amps N/A
Depth 3.22 in
Port Type SAE
Fan Motor Horsepower N/A
Horsepower Heat Removed 3/4 hp
Port Size SAE-8
Voltage Rating N/A
Heat Rejection (Btu/Hr) N/A
Flow Range [Max] 15.00 gal/min
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison