Thermal Transfer Products Ltd.
EKS-512-T
EKS Series Compact Water Cooled Oil Cooler (High Efficient Finned Tubes)
Item #100640973
- EKS Series
- SAE-12 Port (Oil)
- 3/8" NPT (Water)
- Two-Pass Oil Cooler
features
- Large oil connections for minimum entering and exiting flow restriction
- Removable end bonnets for easy tube cleaning
- Mounting brackets designed so that cooler can be rotated in 90° increments
- High pressure ratings
- Lower water usage
| Port Type | SAE |
| Tube Side Passes | Two Pass |
| Horsepower Heat Removed | 12 1/2 hp |
| Weight | 10 lb |
| Height | 3.900 in |
| Port Size (Oil) | SAE-12 |
| Port Size (Water) | 3/8 in |
| Width | 3 1/2 in |
| Operating Temperature [Max] | 250 °F |
| Flow Range [Min] | 5.00 gal/min |
| Heat Removal | 12 |
| Length | 14.380 in |
| Operating Pressure [Max] | 500 psig |
| Flow Range [Max] | 24.00 gal/min |
| Weight | 10.0 LB |
