Thermal Transfer Products Ltd.
EKS-1014-T
EKS Series Compact Water Cooled Oil Cooler (High Efficient Finned Tubes)
Item #100640905
- EKS Series
- SAE-24 Port (Oil)
- 1" NPT (Water)
- Two-Pass Oil Cooler
features
- Mounting brackets designed so that cooler can be rotated in 90° increments
- High pressure ratings
- Lower water usage
- Large oil connections for minimum entering and exiting flow restriction
- Removable end bonnets for easy tube cleaning
| Port Type | SAE |
| Heat Removal | 54 |
| Flow Range [Max] | 55.00 gal/min |
| Horsepower Heat Removed | 52 hp |
| Port Size (Oil) | SAE-24 |
| Port Size (Water) | 1 in |
| Tube Side Passes | Two Pass |
| Flow Range [Min] | 10.00 gal/min |
| Weight | 40 lb |
| Width | 6 1/2 in |
| Height | 7.640 in |
| Operating Temperature [Max] | 250 °F |
| Length | 16.580 in |
| Operating Pressure [Max] | 500 psig |
| Weight | 40.0 LB |
