Thermal Transfer Products Ltd.
COLW-80-2-3-10-EV
Water Cooled Cool Loop Offline Fluid Conditioning System
Item #111984010
- COLW Series Water Cooled Cool Loop Offline Fluid Conditioning System
- Low To Medium Pressure Applications
applications
- Industrial (fluid power, hydraulic power units, injection moulding machines, high and low pressure filtration systems, hydro power, paper industry)
- Oil and gas (oil lubrication transfer services)
- Power (turbine and compressors lubrication, seal oil applications and services, jacking oil systems, filtration, lube services, oil transfer)
- 150 max. CST oil
features
- Ideal for independent cooling and filtering of system oils
- Utilizes a high efficient EK Series shell and tube (finned bundle) heat exchanger (models 20, 20W, 40 and 80)
- Wall mount on select models (20W)
- Low to medium pressure applications utilizing low noise screw pump technology
- Pump flows ranging 9.5 to 45 gpm (50 Hz) (30 to 140 lpm)
- Standard SAE connections on customer-integrated ports (BSPP adapters available)
- Optional cartridge style filters with both visual and electrical bypass indicator options
| Mounting | Floor |
| Port Size (Oil) | SAE-24 |
| Port Size (Water) | 1 in NPT |
| Depth | 11 in |
| Heat Removal | 10 to 60 hp |
| Motor Frame | 213TC |
| Motor Voltage | 208-230/460 |
| Height | 23 1/2 in |
| Weight | 315.0 LB |
