These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
features
Rugged construction that resists vibration
Maximum oil pressure 500 psi
Maximum water pressure 150 psi
Highly efficient design lowers operating costs
Fully assembled and includes mounting brackets
Tube Side Passes
Two Pass
Port Type
NPT
Height
7.380 in
Horsepower Heat Removed
45 hp
Hub Material
Brass
Port Size (Water)
1 1/2 in
Length
23.290 in
Port Size (Oil)
1 1/2 in
Weight
49.0 LB
We're here for you
with Service Centers across the country - We have your back