- Air Over Oil Cooler
- 230/460 Volt Three Phase Motor
- SAE 24 Port Size
- 105 gpm Maximum Flow
features
- High heat removal
- Industrial duty
- Low cost
- Quiet operation
- SAE connections
- Fully assembled and includes mounting brackets
- AC fan-driven oil cooler
- Optional serviceable bypass valve
| Weight | 154 lb |
| Flow Range [Max] | 105.00 gal/min |
| Operating Temperature [Max] | 350 °F |
| Operating Pressure [Max] | 300 psi |
| Horsepower Heat Removed | 32 hp |
| Heat Rejection (Btu/Hr) | N/A |
| Fan Motor Volts & Amps | 230/460 @ 1.3/.65 |
| Flow Range [Min] | 14.00 gal/min |
| Port Size | SAE-24 |
| Depth | 17.09 in |
| Port Type | SAE-24 |
| No. of Motors | 2 |
| Voltage Rating | 230/460 |
| Fan Motor Horsepower | 1/4 hp |
| Weight | 12.0 LB |

