- 8000 Series
- 20 - 250 Volt AC Supply Voltage
- SCR Output
- NO, NC Contacts
- Cable 2.5 m, Cable 5 m Connection
| Supply Voltage | 20 to 250 Volt AC |
| Hysteresis | Approx. 10 - 30% |
| Operation Temperature [Min] | -20 °C |
| Remarks | Range specified in conjunction w/* SMT8000 |
| Type | Receiver |
| Response Time | 25 ms/25 ms |
| Operation Frequency [Max] | 25 Hz |
| Maximum Output Current | 200 mA |
| Series | 8000 |
| Current Consumption | 2 mA |
| Short Circuit Protection | Yes |
| Output | SCR |
| Sealing Class | IP 60 |
| Connection | Cable 2.5 m, Cable 5 m |
| Operation Temperature [Max] | 60 °C |
| Control Feature | Gain Pot. & Light/Dark Switch |
| Output Indicator | Yellow LED |
| Contacts | Normally Closed, Normally Open |
| Range [Max] | 7 m |
| Housing Material | Polycarbonate |
| Housing Size | M18 x 1 |
| Weight | 0.1 LB |

