- 8000 Series
- 10 - 30 Volt DC Supply Voltage
- PNP Output
- NC, NO Contacts
- Cable 2.5 m, Cable 5 m Connection
| Operation Temperature [Max] | 60 °C |
| Response Time | 5 ms/5 ms |
| Operation Frequency [Max] | 250 Hz |
| Maximum Output Current | 120 mA @ 30 V dc |
| Series | 8000 |
| Sealing Class | IP 67 |
| Contacts | Normally Closed, Normally Open |
| Remarks | Range specified in conjunction w/* SMT8000 |
| Range [Max] | 20 m |
| Supply Voltage | 10 to 30 Volt DC |
| Housing Material | Stainless Steel |
| Hysteresis | Approx. 10 - 30% |
| Current Consumption | 5 mA |
| Output Indicator | Yellow LED |
| Connection | Cable 2.5 m, Cable 5 m |
| Operation Temperature [Min] | -20 °C |
| Type | Receiver |
| Output | PNP |
| Control Feature | Gain Pot. & Light/Dark Switch |
| Housing Size | M18 x 1 |
| Short Circuit Protection | Yes |
| Weight | 0.1 LB |

