Skip to content Skip to navigation menu
Telco USA Inc.SMR6406AST4

SMR6406AST4

Series 6000 Receiver
Item #105794806
  • 6400 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN, PNP Output
  • NO Contacts
  • 4 pin, M8 Plug Connection
  • 10 mm Round Stainless Steel Housing
  • IP 67 Sealing Class
  • 6 m Range
+ Show More + Show Less
Telco USA Inc.SMR6406AST4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6400 Series
  • 10 - 30 Volt DC Supply Voltage
  • NPN, PNP Output
  • NO Contacts
  • 4 pin, M8 Plug Connection
Range [Max] 6 m
Operation Temperature [Max] 60 °C
Output PNP, NPN
Series 6400
Housing Material Stainless Steel
Operation Temperature [Min] -20 °C
Short Circuit Protection Yes
Response Time 5 ms/5 ms
Sealing Class IP 67
Hysteresis Approx. 30%
Connection 4 pin, M8 Plug
Maximum Output Current 100 mA
Type Receiver
Operation Frequency [Max] 100 Hz
Contacts Normally Open
Output Indicator Yellow LED
Current Consumption 10 mA @ 32 V dc
Housing Size 10 mm Round
Supply Voltage 10 to 30 Volt DC
Light Immunity @ 20% > 50,000 lux
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison